Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 8 TPI, 0.025" Thick, Carbon Steel, Flex Back Series (Discontinued)
Mfr # ZHEDR08-5'8
Zoro # G3236545
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Width 1/2"
- Teeth per Inch 8
- Thickness 0.025"
- Material Carbon Steel