Zoro Select
1 in W x 72 in H Steel Continuous Hinge
Mfr # 2ZEH1
Zoro # G3237543
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 in
- Finish Steel
- Holes per Leaf 0
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Bright Brass Continuous Hinge 4PB17
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge 2ZEU8
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge 1CDG5
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge 2ZDW9
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge 2ZFN7
- ZORO SELECT 1 in W x 48 in H Black Enamel Continuous Hinge 1CBG4
- ZORO SELECT 1 in W x 24 in H Stainless steel Continuous Hinge 2ZFV2
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge 2ZFA5
- ZORO SELECT 3/4 in W x 48 in H Bright Stainless Steel Continuous Hinge 1CAV3
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge 1JEY6
- TOOL RPC-Terry Hinge 1.5x48 in. Continuous Hinge - Brass TO2584942
- Zoro Select Continuous Hinges