Eldon James
Coupling, 1/16 In, HDPE, PK10
Mfr # CO-1HDPE
Zoro # G3237577
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Straight Connector
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 L4-6HDPE
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 A8-10WP
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 L0-8WP
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 Y0-8HDPE
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 T4-4BN
- ELDON JAMES 1" Barbed 90 Degree Elbow PK 10 L0-16WP
- ELDON JAMES 1" Barbed x MNPT 90 Degree Elbow PK 10 L16-16WP
- ELDON JAMES 5/16" Barbed 316L SS 90 Degree Elbow Sch 10 LO-5SS
- ELDON JAMES Y Connector, 3/16 In, Barbed, PVC, PK5 Y0-3NK
- LASCO Adptr Instxmpt 3/4X1" UPPRA-1007
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 5ZDV2
- Eldon James Barbed Tube Fittings