Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # OLB-6M
Zoro # G3238916
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. OC-4M
- KILLARK Body, Outlet, 3/4 In GRSS-2
- KILLARK Conduit Outlet Body, LL, 1 In. OLL-3
- KILLARK Conduit Outlet Body, Aluminum, LB MOLBD-2
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. LR47
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB OLB-1CG
- KILLARK Conduit Outlet Body, Aluminum, E GECET-3
- KILLARK Conduit Body, 3 1/2", LB, Iron LB97
- KILLARK Conduit Outlet Body, Aluminum, C MOC-0
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black CRG075
- CROUSE HINDS Obround Box Of 25 Cover Conduit Parts and Accessory 370F SA
- Killark Conduit Bodies & Covers