Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 3/4In, 250 psi, 316 SS (Discontinued)
Mfr # 3CRV300/C5
Zoro # G3238952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material 316 Stainless Steel
- Outlet Type MNPT
- Inlet Type FNPT