Shop Alternate Products
This Product is Discontinued
Zoro Select
M5x0.80mm x Pan Machine Screw, Plain Brass, 10 PK (Discontinued)
Mfr # 6GY67
Zoro # G3239485
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M5x0.80mm
- Head Type Pan
- Material Brass
- Finish Plain