- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Chemical-Resistant Pumps
- /
- CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V
Dayton
CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V
Mfr # 2YER4
Zoro # G3239521
Free Shipping & Returns
$658.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material Polypropylene
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 26 gpm @ 10 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
2YER4
-
Zoro #
G3239521
- UPC # 190735238431
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Width | 7 5/8 in |
Max. Dia. Solids | 1/4 in |
Height | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 15 in |
Overall Width | 7.6 in |
Overall Length | 15 in |
Overall Height | 7.5 in |
Cord Length | Not Applicable |
Discharge Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 5/8 in |
Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Details
HP | 1/2 hp |
Item | Chemical Resistant Centrifugal Pump |
Housing Material | Polypropylene |
Phase | Three |
Voltage | 208-230/460 |
Max. GPM @ Head | 26 gpm @ 10 ft |
Max. Head | 68 ft |
Inlet | 1-1/2 in NPT |
Best Efficiency GPM @ Head | 20 gpm @ 35 ft |
Outlet | 1-1/2 in NPT |
Motor Enclosure | Open Dripproof |
Best Efficiency Range GPM @ Head | 11 to 20 gpm @ 50 to 28 ft |
Duty | Continuous |
Max. Case Pressure | 100 psi |
Min. GPM @ Head | 9 gpm @ 60 ft |
Service Factor | 1.6 |
Seal Material | Buna-N, Carbon, Ceramic, Stainless Steel |
Hz | 60 |
Agency Compliance | c UL us |
Seal Type | Mechanical |
Max. Specific Gravity | 1.0 |
GPM of Water @ 40 Ft. of Head | 14 |
GPM of Water @ 30 Ft. of Head | 19 |
Max. Liquid Temp. | 140 Degrees F |
GPM of Water @ 10 Ft. of Head | 26 |
Drain Plug | Yes |
Amps | 1.8-1.7/0.9 |
Shaft Material | Stainless Steel |
GPM of Water @ 25 Ft. of Head | 21 |
GPM of Water @ 60 Ft. of Head | 9 |
Impeller Type | Closed |
Inlet Pressure | 75 psi |
Screw Material | Stainless Steel |
GPM of Water @ 50 Ft. of Head | 11 |
Impeller Material | Polypropylene |
GPM of Water @ 20 Ft. of Head | 23 |
Max. Fluid Viscosity | 100 SUS |
Volute Material | Polypropylene |
Wetted Materials | Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel |
Bearing Type | Ball |
Includes | Manual |
Motor RPM | 3,450 RPM |
GPM of Water @ 15 Ft. of Head | 24 |
Application | Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation |
Port Rotation | None |
NEMA/IEC Frame | 56J |
Motor Type | Not Applicable |
Standards | cULus Listed |
Intake Pipe Type | NPT |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Impeller Design | Closed |
Flow Rate @ 15 ft of Head (Maximum) | 24 gpm |
Suction Port | 1 1/2 in NPT |
Discharge Rotation | None |
Flow Rate (Maximum) | 26 gpm |
Feet of Head (Maximum) | 68 ft |
Discharge Pipe Type | NPT |
Nameplate Voltage | 208-230/460V AC |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Ambient Temperature (Maximum) | 104 Degrees F |
Duty Cycle | Continuous |
Motor Speed (Maximum) | 3,450 RPM |
Case Pressure (Maximum) | 100 psi |
Ambient Temperature (Minimum) | Not Applicable |
Priming | Manual |
Flow Rate @ 60 ft of Head (Maximum) | 9 gpm |
Frequency | 60 Hz |
Shut Off Pressure (Maximum) | 68 ft of head |
Discharge Port | 1 1/2 in NPT |
Flow Rate @ 40 ft of Head (Maximum) | 14 gpm |
Media Temperature (Minimum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Media Temperature (Maximum) | 140 Degrees F |
Flow Rate @ 10 ft of Head (Maximum) | 26 gpm |
For Use With Potable Systems | No |
Wetted Material | Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel |
Best Efficiency Head | 35 ft |
Horsepower (Maximum) | 1/2 hp |
Current | 1.8 to 1.7 or 0.9 A |
Flow Rate @ 20 ft of Head (Maximum) | 23 gpm |
Viscosity (Maximum) | 100 SUS |
Flow Rate (Minimum) | 9 gpm |
Flow Rate @ 25 ft of Head (Maximum) | 21 gpm |
Best Efficiency Flow | 20 gpm |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 30 ft of Head (Maximum) | 19 gpm |
Electrical Connection Type | Hardwired |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Compatible Motor Frame | 56J NEMA |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 26 gpm, Horsepower (Maximum) 1/2 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Three, Shut Off Pressure (Maximum) 68 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 26 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp 4JMW9
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH 5WXT4
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V 2YEW2
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 2YER8
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH 5WXT1
- DAYTON CentrifugalPump, 1/2hp, 1 Ph, 115/208-230V 2YEV5
- DAYTON Pedestal Pump, HP Req 3/4, Polypropylene 2YEU8
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V 2YEV8
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp 4JMX6
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp 4JMV5
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp 4JMW6
- Dayton Chemical-Resistant Pumps