Fag Bearings
Spherical BRG, Double Row, Bore 75 mm
Mfr # 22215-E1-XL-C3
Zoro # G3239923
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 75 mm
- Outside Dia. (mm) 130 mm
- Width (mm) 31 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS FAG 23322 AS MA R60 80 T41A, Radial Srb 170 Mm 320 Mm 23322 AS MA R60 80 T41A
- FAG BEARINGS Radial SRB <= 170 Mm 22217 E1.XL
- FAG BEARINGS Radial SRB > 540 Mm <= 900 Mm 23084 BKMB
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm 22322 EASM
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm 23120 ES TVPB C3
- FAG BEARINGS Radial SRB <= 170 Mm 22214 E1C3 W33
- FAG BEARINGS Radial SRB 170 mm 320 mm 22320 EASM
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 24040 BSK30 MB C4
- FAG BEARINGS Radial Spherical Roller Bearing > 170 mm <= 320 mm 22320 ESK.TVPBC4F80
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ 45GY16
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ 45GY24
- Fag Bearings Spherical Roller Bearings