Autotex
Wiper Blade, 26 In.
Mfr # 13226SS
Zoro # G3240185
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Standards SAE J903
- For Use With Saddle Mount Wiper Arms
- Includes Hardware
- Material Stainless Steel
Explore More Products
- AUTOTEX Wiper Blade 71-14
- AUTOTEX Wiper Blade 71-18
- AUTOTEX Wiper Blade, HD Narrow SS Flat Blade 71-12
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size 74-30
- AUTOTEX F8 Flex Wiper Blade, 32" CLX-32
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 14 In. R1-14
- AUTOTEX Wiper Blade WN-15
- AUTOTEX Roc Loc 3 Rear Wiper Blade, 12" QFR-12B
- AUTOTEX Wiper Blades, M6 Pro, 22"/22", PK2 M6-2222
- PEAK Wiper Blade, Synthetic Dual Rubber, 24" Sz SB241
- BOSCH Wiper Blade, 28Ca 28CA
- Autotex Wiper Blades