Smith Equipment
Cutting Torch 90 Degree
Mfr # SC929
Zoro # G3240255
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Cuts Up To 24 in
- Head Angle 90 Degrees
- Length 21 in
- Tip Series Series SC
Explore More Products
- SMITH EQUIPMENT Extra Heavy Duty Cutting Torch, 36 In L SC935
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 180 Deg SC930
- SMITH EQUIPMENT Cutting Torch 75 Degree SC225
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L SC229
- SMITH EQUIPMENT Cutting Torch 180 Degree SC220
- SMITH EQUIPMENT Machine Torch, 13-3/4 In L SC772A
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 90 Deg SC939
- SMITH EQUIPMENT Torch Kit, Flux Core Only, 120" L 11-1114
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 72 In L, 180 Deg SC960
- VICTOR HD Welding Handle, 9" L, 7/8" Handle Dia. 0382-0093
- VICTOR Cutting Torch, 21 In, Cuts to 8 In 0381-1480
- Smith Equipment Cutting Torches