Zoro Select
Plate, SS, 17-4 PH, 1/2 x 12 x 12 In
Mfr # 2EXR6
Zoro # G3240517
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 0.5 in
- Width 12 in
- Length 12 in
Explore More Products
- ZORO SELECT SS Plate 304, 6in Overall L 4sh12x6-6
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft 4YTZ8
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.036x6x64
- ZORO SELECT SS Plate 316, 2 in Overall L 6p.375x2-2
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.12x12x121
- ZORO SELECT SS Plate 304, 18 in Overall L 304 SS0.09x4x181
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W 11567_18_0
- ZORO SELECT Carbon Steel Bar, 36" L, 3.5" W HF/1253500-36
- ZORO SELECT SS Rectangle Bar, 6 ft Overall L 681_72_0
- STEELWORKS .13in. X 1in. X 72in. Plain Steel Flat Bar - Pack of 5 11655
- ONLINEMETALS 0.1875" x 1.5" Stainless Rectangle Bar 316/316L 652
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock