Dayton
Sling, Wire Rope, 4 ft.
Mfr # 1DNG1
Zoro # G3240806
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,600 lb
- Choker Hitch Capacity 5,800 lb
Explore More Products
- DAYTON Sling, Wire Rope, 20 ft. 1DNH5
- DAYTON Sling, Wire Rope, 10 ft. 1DNE9
- DAYTON Sling, Wire Rope, 8 ft. 1DNF7
- DAYTON Sling, Wire Rope, 6 ft. 1DNG2
- DAYTON Sling, Wire Rope, 2 ft. 1DNG7
- DAYTON Sling, Wire Rope, 6 ft. 1DNF3
- DAYTON Sling, Wire Rope, 12 ft. 1DNF1
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1000 lb 14EZEEX2
- LIFT-ALL Sling, Wire Rope, 20 Ft L, 13600 Lb @ 60 58I2LBX20
- DAYTON Sling, Wire Rope, 12 ft. 1DNF9
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. LS-1.1/8
- Dayton Wire Rope Slings & Wire Mesh Slings