Grote
Female Plug-In Pin Pigtail
Mfr # 67090
Zoro # G3240833
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Type Chassis Ground, Blunt Cut
- Connector Type Blunt Cut/Ring Terminal, PL-3 Connector
- Length (Straight Wireway) 13 in
- Overall Length 13 in
Explore More Products
- GROTE Male Plug-in Pin Pigtail 66816
- GROTE 3-Wire Connector, Fem Pin to Hard Shell 66860
- GROTE Double Seal Pigtail 66911
- GROTE Sealed Marker Lamp Pigtail 67050
- GROTE Weather Pack Connectors, Nylon Doub, PK10 84-2006
- GROTE Weather Pack Connectors, Nylon Four, PK5 84-9460
- GROTE Weather Pack Connectors, Nylon Four, PK10 84-2033
- GROTE Female Pin Plug In, Chassis Ground, 6 In 66812
- GROTE Double Seal Pigtail 67070
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 25-004
- SOUTHWIRE 100' 10/2 Uf W/G Cable 13056728
- Grote Wire Connectors