Zoro Select
Malleable Iron Reducing Tee Class 150
Mfr # 5P503
Zoro # G3241323
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT Malleable Iron Reducing Tee Class 150 5P497
- ZORO SELECT Malleable Iron Reducing Tee Class 150 5P502
- ZORO SELECT Malleable Iron Reducing Tee Class 150 5P494
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P510
- ZORO SELECT Black Forged Steel Union Class 3000 1MND4
- ZORO SELECT Bend, Cast Iron, 4 x 4 x 2 in, Socket 220282
- ZORO SELECT 90 Double Bend, Cast Iron, 3 in, Socket 220404
- ZORO SELECT Black Nipple, Welded, 3/8x2 793M26
- ZORO SELECT Flange, Steel, Slip-On, 3/4 in Pipe Size BULK-PF-572
- ZORO SELECT 1-1/2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 4084011
- ZORO SELECT Malleable Iron Reducer Class 150 5P577
- Zoro Select Black Pipe Fittings