Tempco
High temp Lead Wire, 18 Ga, White
Mfr # LDWR-1073
Zoro # G3241603
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 0.07 in
- Wire Gauge 18 AWG
- Cable Type PTFE
- Max. Temp. (C) 200 Degrees
- Insulation PTFE Insulation Extruded Over Conductor
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Red LDWR-1068
- TEMPCO High temp Lead Wire, 18 Ga, Red LDWR-1053
- TEMPCO High temp Lead Wire, 20Ga, White LDWR-1059
- TEMPCO Wire, High Temperature LDWR-1014
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F LDWR-1046
- TEMPCO High temp Lead Wire, 20 Ga, Red LDWR-1054
- TEMPCO High temp Lead Wire, 16 Ga, Black LDWR-1077
- TEMPCO High temp Lead Wire, 20 Ga, White LDWR-1074
- TEMPCO High Temp Lead Wire, 22 ga., Black LDWR-1080
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F LDWR-1043
- TEMPCO High temp Lead Wire, 18 Ga, Black LDWR-1078
- Tempco High Temperature Lead Wire