Item
|
Miniature IEC Magnetic Contactor
|
Action
|
Reversing
|
Full Load Amps-Inductive
|
6 A
|
Full Load Amps-Resistive
|
15 A
|
Number of Poles
|
3
|
Coil Volts
|
24 V AC
|
Reversing
|
Yes
|
HP @ 1 Phase - 230V
|
1-1/2
|
HP @ 1 Phase - 120V
|
1/2 hp
|
HP @ 1 Phase - 240V
|
1 1/2 hp
|
HP @ 3 Phase - 208V
|
1 1/2 hp
|
HP @ 3 Phase - 240V
|
1 1/2 hp
|
HP @ 3 Phase - 480V
|
3 hp
|
HP @ 3 Phase - 575V
|
3 hp
|
Aux. Contact Configuration
|
1NC
|
Enclosure NEMA Rating
|
No Enclosure
|
Hz
|
50/60
|
Standards
|
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
|
Frame / Series / Class / Code
|
TeSys
|
Auxiliary Contact Form
|
1NC
|
Series
|
TeSys K
|
Thermal Amperage
|
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
|
IP Rating
|
IP20
|
Operating Speed
|
3600 cycles per hr
|
Fire Rating
|
UL 94 V1, NF F 16-101, NF F 16-102
|
Watts Loss
|
1.3W
|
Mounts On
|
Plate, Rail
|
Rated Voltage
|
690V AC
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Control Circuit Voltage Limits
|
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
|
Application
|
Motor Control
|
Inrush VA
|
30 VA
|
Overvoltage Category
|
CAT III
|
Operating Time
|
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
|
Shock Resistance
|
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
|
Rated Short-Time Withstand Current
|
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Signalling Circuit Frequency
|
Less Than 400 Hz
|
Rated Breaking Capacity
|
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Net Weight
|
0.39 kg
|
Fuse Amps
|
25 A (Power Circuit), 10 A (Signalling Circuit)
|
Electrical Durability
|
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
|
Impulse Withstand Voltage
|
8 kV
|
Electrical Connection
|
Screw Clamp Terminals
|
Mechanical Durability
|
5 Mcycles
|
Features
|
Preassembled with Reversing Power Busbar
|
Impedance
|
3 mOhm
|
Switching Current
|
5 mA (Signalling Circuit)
|
Environmental Attributes
|
Mercury Free, Toxic Heavy Metal Free
|
Tightening Torque
|
0.8 to 1.3 Nm
|
Rated Insulation Volts
|
600/690V
|
Rated Making Capacity
|
110 A
|
Max. Operating Watts
|
1.5 kW (at 220 to 230V AC 50/60 Hz), 2.2 kW (at 380 to 415VAC 50/60 Hz), 3 kW (at 440V AC 50/60 Hz), 3 kW (at 480V AC 50/60 Hz), 3 kW (at 500 to 600V AC 50/60 Hz), 3 kW (at 660 to 690V AC 50/60 Hz)
|
Hold VA
|
4.5 VA
|
Full Load Current - Inductive
|
6 A
|
Resistance Properties
|
Insulation Resistant
|
Minimum Operating Temperature
|
-13 Degrees F
|
Mounting Style
|
DIN Rail, Plate
|
Mechanical Operating Durability
|
5,000,000
|
Horsepower @ Three Phase - 208V AC
|
1 1/2 hp
|
Maximum Voltage Rating
|
690V AC
|
Includes Auxiliary Contacts
|
Yes
|
Number of Normally Open Main Contacts
|
3
|
Number of Auxillary Contacts
|
1
|
Horsepower @ Single Phase - 240V AC
|
1 1/2 hp
|
Reversing Capability
|
Reversing
|
Horsepower @ Single Phase - 120V AC
|
1/2 hp
|
Embedded Surge Suppressor
|
No
|
Horsepower @ Three Phase - 240V AC
|
1 1/2 hp
|
Horsepower @ Three Phase - 480V AC
|
3 hp
|
Contactor Style
|
IEC
|
Full Load Current - Resistive
|
15 A
|
Frequency
|
50/60 Hz
|
Maximum Operating Temperature
|
122 Degrees F
|
NEMA Enclosure Rating
|
No Enclosure
|
Electrical Operating Durability
|
1,300,000
|
NEMA Enclosure Material
|
Not Applicable
|
Horsepower @ Three Phase - 600V AC
|
3 hp
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Coil Voltage
|
24V AC
|