Starrett
Steel Protractor, Rectangular, 6 In
Mfr # C183
Zoro # G3242075
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Finish Uncoated
- Blade Yes
- Blade Size 1/2 in
- Accuracy +/-0.5 Degrees
Explore More Products
- STARRETT Steel Protractor, Round, 6 In C19
- STARRETT Protractor and Depth Gage, 6 In C493B
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg AM-2
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg 505P-7
- STARRETT Miter Protractor, 7 In 505A-7
- STARRETT Miter Protractor, 12 In 505A-12
- INSIZE Electronic Digital Protractor, 10" L, LCD 2171-250
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H SV-337-S1
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel 2374-320
- STM 2 x 134 x 334 Adjustable 60Deg Angle Block 231096
- DIGI-PAS Torpedo Digital Level, Electronic Protractor, Angle Gauge, Angle Finder, Magnet, 01 deg, 7 inch 2-00201-99
- Starrett Measuring and Layout Tools