Zoro Select
Dowel Pin, Std, 1/4x1 1/4 L, PK50
Mfr # 2MB82
Zoro # G3242127
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Explore More Products
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 M39078.080.0032
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 U39080.037.0087
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 U51580.025.0175
- ZORO SELECT Pin, Steel, 6mm dia., PK10 M39070.060.0024
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 D20-625
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 M55580.030.0016
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 U39070.050.0300
- ZORO SELECT Dowel Pin, SS, 2.5 Dia x12mm L, PK10 MDP14-5
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5 U51580.050.0150
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 M55580.030.0030
- GTL GTL: 100-Piece Roll Pins 1.6 x 9.0mm for Flip-Style Remotes (GTL) GTL-XX-0334
- Zoro Select Dowel Pins