- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- PDU, 20A, 16 Outlet, 12 ft, Black
Tripp Lite
PDU, 20A, 16 Outlet, 12 ft, Black
Mfr # PDUMH20ATNET
Zoro # G3242321
Free Shipping & Returns
$826.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 16
- Voltage 120VAC
- Color Black
- Cord Length 3.66m
- Max. Amps 20A
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
PDUMH20ATNET
-
Zoro #
G3242321
- UPC # 037332136411
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 3.66m |
Height | 1 3/4 in |
Length | 14 1/2 in |
Width | 17 1/2 in |
Depth | 14.5" |
Length (Straight Wireway) | 14 1/2 in |
Overall Length | 14 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Rack Height | 1U |
Manufacturers Warranty Length | 2 yr |
Minimum Required Rack Depth (inches) | 19.5 |
Input Cord Length (ft.) | 12 |
Unit Dimensions (hwd / in.) | 1.750 x 17.500 x 14.500 |
Details
Item | Single-Phase Switched Automatic Transfer Switch PDU |
Number of Outlets | 16 |
Voltage | 120VAC |
Color | Black |
Max. Amps | 20A |
Mounting Style | Horizontal Rackmount/1U |
Power Indicator | Yes |
Housing Material | Metal |
NEMA Receptacle Configuration | NEMA 5-15/20R |
NEMA Plug Configuration | (2) NEMA 5-20P; (2) NEMA L5-20P |
Includes | Mounting Brackets |
Outlet Surge Protection | No |
Metered | Non-Metered |
Phase | Single |
Standards | CAN/CSA-C22.2 No. 60950-1, CE, CSA, FCC Part 15 Class A, RETIE, RoHS Compliant, UL 60950-1 |
GFCI Protected | No |
Receptacle Type | NEMA 5-15/20R |
Plug Type | NEMA 5-20P, NEMA L5-20P |
Special Features | Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Individual Outlet Control to power on, off, or cycle AC output to regain control of locked-up servers and other network devices. Installed SNMPWEBCARD enables remote power monitoring and control of power to each outlet. |
Circuit Breaker | No |
Hz | 50/60 Hz |
Green Environmental Attribute | Yes |
Frequency | 50/60 Hz |
Features | Digital Current Monitoring Display, Installed SNMPWEBCARD |
Mouting Style | Rack-mountable |
Green Certification or Other Recognition | RoHS |
Type | Auto-Transfer Switch |
Watts | 2.03kW (127V), 1.92kW (120V), 1.6kW (100V) |
Certifications & Standards | 60950, Class A, TAA Compliant |
Plug/Connector Detail | 2 x NEMA L5-20P |
Output Voltage | 120 V AC |
Product Name | PDUMH20ATNET PDU Switched ATS 120V 20A 16 Outlet |
Receptacle Detail | 16 x NEMA 5-15/20R |
Package Contents | PDUMH20ATNET PDU Switched ATS 120V 20A 16 Outlet, PDU with attached L5-20P input power cord, Detachable C19 to NEMA L5-20P 12 ft/3.6m power cord for optional secondary input, Two NEMA L5-20R to NEMA 5-20P plug adapters, User manual with warranty information |
Mount Type | Rack-mountable |
Product Color | Black |
PDU Type | Switched |
Power Rating (VA) | 2400 VA |
Input Voltage | 120 V AC |
TAA Compliant | Yes |
Number of Cord/Cable | 2 |
Built-In Circuit Breaker | Yes |
Maximum Output Voltage | 120V AC |
Maximum Input Voltage | 120V AC |
Rack Units | 1 |
Maximum Current | 16 A |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Maximum Input Amps | 16 |
Product Compliance | FCC Part 15 Class A (USA); Trade Agreements Act (TAA) |
Output Receptacles | (16) 5-15/20R |
Package Includes | ATS / Switched PDU with attached L5-20P input power cord;Detachable C19 to NEMA L5-20P 12 ft/3.6m secondary input cord;Two NEMA L5-20R to NEMA 5-20P plug adapters;Installable 1U mounting brackets;User manual with warranty information |
Front Panel LEDs | 16 front panel LEDs display power on / off status for each outlet, plus 2 LEDs for power status on each input line cord; Digital current meter display shows the amount of power consumption in amps for entire output of PDU. Pre-installed WEBCARDLX provides Ethernet Link and Status LED's for network activity along with a system status LED for monitoring system operation. |
Network Monitoring Port | RJ45 Network port, Micro-USB Configuration port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules. |
Material of Construction | Metal |
Product Certifications | CSA (Canada); NOM (Mexico); UL 60950-1 |
PDU Form Factor | Horizontal (1U) |
Output Capacity Details | 1.92kW (120V) / 16A total capacity; 16A max per outlet |
PDU Input Voltage | 120 |
Output Nominal Voltage | 120V |
Relative Humidity | 5% to 95% non-condensing |
High Availability PDU Features | Auto Probe Monitoring and Reboot (included); Auto-Transfer Switching; Auto Load Shedding |
Customized Load Management Receptacles | 16 individually switched output receptacles |
Operating Temperature Range | 32° to 104°F (0° to 40°C) |
Front Panel LCD Display | Digital display reports total PDU output current in amps |
Input Connection Type | Primary: L5-20P and Secondary: C20 inlet and detachable C19-to-L5-20P cordset and adapters |
Operating Elevation (ft.) | 0-10,000 |
SNMP Compatibility | Pre-installed LX platform interface provides remote monitoring via Java-free HTML5 web interface, telnet, SSH and SNMP management systems |
Network Compatibility | 10 Mbps; 100 Mbps (Fast Ethernet) |
Input Cord Details | Set of two L5-20P cordsets with two 5-20P adapters enable connection to separate PRIMARY and SECONDARY power sources |
Storage Temperature Range | -22° to 122°F (-30° to 50°C) |
Switches | Recessed reset button for rebooting SNMP management card without affecting AC output to connected equipment |
Recommended Electrical Service | Two single-phase 20A 120V circuits |
Communications Cable | Micro-USB- to-USB A configuration/console Access cable |
Input Phase | Single-Phase |
PDU Plug Type | (2) NEMA 5-20P; (2) NEMA L5-20P |
Frequency Compatibility | 50 / 60 Hz |
Grounding | Rear grounding lug |
Form Factors Supported | 1U rackmount |
Description
PDU with Automatic Transfer Switch, Built-In Circuit Breaker Yes, Color Black, Cord Length 12 ft, Number of Outlets 16, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-20P, NEMA L5-20P, Features Digital Current Monitoring Display, Installed SNMPWEBCARD, Housing Material Metal, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 16 A
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 15 ft. PS-415-HG
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord UL17CB-15
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black SUPER7B
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge LR1000
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray ISOBAR 6 ULTRA HG
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord PS6
- TRIPP LITE Replacement for Tessco 37332011534 37332011534
- TRIPP LITE Replacement for Tessco 37332138231 37332138231
- TRIPP LITE Replacement for Tripp Lite Ps7224-20t PS7224-20T TRIPP LITE
- TRIPP LITE Surge Protector Strip, 7 Outlet, White TLP725
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets 53C6M-2N5
- Tripp Lite Extension Cords & Power Strips