Apollo Valves

1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline


$97.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Carbon Steel
  • Body Style Inline
  • Standards A108, MSS-SP-110
  • Body Seal Material RPTFE
  • Handle Type Lever
See all product information