Zoro Select
Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston
Mfr # 5EFE7
Zoro # G3243441
$12.96
19% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 4V DC
- Voltage 4
- Capacity - Batteries 4.5 Ah
- Height 4.12 in
- Width 1.85 in
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston 5EFG4
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H 40760
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston 2UKG9
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt 2UKL2
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah 47027
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM 47040
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.89" H 40500
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah 47032
- ZORO SELECT SLA, 6V, 200Ah, GEL (golf cart), L5 47044
- BATTERY CLERK AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery AJC-D1.2S-J-0-142493
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS MAX3908839
- Zoro Select Sealed Lead Acid Batteries