Band-It

Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10


$30.99
/pk 10, $3.10/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material of Construction Galvanized Carbon Steel
  • Type Band Clamp
  • Inside Dia. (In.) 2 1/4 in
  • Thickness (In.) 0.025 in
  • Band Material Steel
See all product information