Zoro Select
Concrete Screw, 8 mm Dia., Dome, 100 mm L, Carbon-Boron Steel Yellow Zinc, 100 PK
Mfr # 904239-PG
Zoro # G3244394
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Material Carbon-Boron Steel
- Finish Yellow Zinc
- Head Type Dome
- Drive Type Hex
Explore More Products
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK U70520.062.0400
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK 0606ABPP
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK U70555.025.0125
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1/2 in L, Steel Black Oxide, 8000 PK 1008ABPTB
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK U70520.050.0300
- ZORO SELECT Concrete Screw, #10-12 Dia., Truss, 1 1/4 in L, Steel Zinc Plated, 3000 PK 1020APT
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/4 in L, 18-8 Stainless Steel Plain, 4000 PK 0812ABPT188
- ZORO SELECT Concrete Screw, #6-18 Dia., Oval, 3/4 in L, Steel Zinc Plated, 10000 PK 0612APO
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Plain, 1000 PK 1424APF188
- TAPCON Concrete Anchor Tapcon - .37 x 3 In. 6972327
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK DFM12706
- Zoro Select Anchor Screws