Zoro Select
Clamp, Double Bolt
Mfr # 3LZ32
Zoro # G3245523
$7.13
23% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Bolt Clamp
- SAE Number Not Applicable
- Type Bolt-Close Clamp
- Hose Inside Dia. (In.) 2 in
- Material of Construction Carbon Steel
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 5420
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 5456
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 300110600
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 PWD-13-100-WG-PA12-BK
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10 4525070
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 HC-T-PA66-BK
- ZORO SELECT Snap-Hose Clamp, Black, 3.33"Max ID, PK10 HC-80-PA66-BK
- ZORO SELECT Wire Hose Clamp, 27/64"Max ID, Yellow, PK10 DW-6.5ST ZD
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 4.8"ID, PK5 HC-115-PA66-N
- S.U.R. & R. AUTO PARTS 5/16" Seal Clamp (10) SRRK2980
- X1 TOOLS 4" Hose Clamp (8 Hose Clamps), 8PK X1E-CON-CLA-HOS-4000x8
- Zoro Select Hose Fittings