Shop Alternate Products
This Product is Discontinued
Trident
Male Aerator, BN (Discontinued)
Mfr # 1WXZ2
Zoro # G3245584
This Product is Discontinued
Key Features
- Finish Brushed Nickel
- Type Male
- For Use With 6PB16, 20, 22
- Thread Size 15/16"-27
- Flow Rate (GPM) 2.2