Hubbell
30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC
Mfr # HBL2715SW
Zoro # G3245776
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Shrouded / Non-Shrouded Shrouded
- Wiring Style Standard
- IP Rating IP66
- Grade Industrial
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V HBL15W47
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC HBL460RS2W
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R HBL2713SW
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC HBL65W49
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC HBL26W82
- HUBBELL 15a Watertight Replacement Caps HBL50W50
- HUBBELL Pin and Sleeve Receptacle, 120VAC, Yellow HBLS360R4W
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V HBL6375S
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 277/480V HBL520B7W
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A HBL14W33
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R HBL27W49
- Hubbell Watertight Devices