Weatherhead

Male Elbow, 1/2-14, 5/8 In Tube Sz


$50.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size 1/2"-14
  • Pipe Size 1/2 in
  • Temp. Range -40 Degrees to 200 Degrees F
  • Type Male, Swivel
  • Connection Quick Connect
See all product information