- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Floor Mops, Buckets & Wringers
- /
- Mops
- /
- 5 in String Wet Mop, 34 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester
Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
5 in String Wet Mop, 34 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (Discontinued)
Mfr # FGC15406BL00
Zoro # G3246844
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Side Gate
- Mop Head Material Cotton/Rqayon/Polyester
- Handle Material No Handle
Customers Also Purchased
- Brand Rubbermaid Commercial
-
MFR #
FGC15406BL00
-
Zoro #
G3246844
- UPC # 086876059373
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Width | 5" |
Length | 41" to 47" |
Overall Length | 41 in to 47 in |
Overall Depth | 4 in |
Overall Width | 7 in |
Mop Head Size | Extra Large |
Details
Mop Head Color | Blue |
Mop Connection Type | Side Gate |
Mop Head Material | Cotton/Rqayon/Polyester |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
End Type | Loop |
Dry Weight | 34 oz |
Launderable | Yes |
Basic Material | Rayon, Polyester, Cotton |
Ply | 4 |
Material | Cotton/Synthetic |
For Use With | Rubbermaid Commercial Products Mop Handles |
Color | Blue |
Sub-Category | Mop Heads |
Color Coding System | Yes |
Handle Included | No |
Connection Type | Clamp |
Series | Swinger Loop(R) |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Features | Minimum 70% Post-Consumer Recycled Content |
Standards | REACH |
Capacity | 32 oz |
Product Type | Wet Mop Head |
Compatible Manufacturer Part Number | FGH226000000 |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Connection Thread Type | Not Applicable |
Includes Wet Mop Tailband | Yes |
Ply Count | 4 |
Launderability | Launderable |
Mop Style | String |
Mop Material | Cotton/Synthetic Blend |
Specialty Features | Chemical Resistant |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 4 in, Launderable Yes, Color Blue, Dry Weight 34 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 32 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head