Speedaire
Muffler, Oil Removing, 0.25In NPT
Mfr # 2YNL9
Zoro # G3246984
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Max. Flow (CFM) 160
- For Use On Exhaust Ports
- Max. Pressure (PSI) 300 psi
- Width (In.) 1.625 in
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in 4ZL32
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm 4ZL44
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm 4ZL18
- SPEEDAIRE Filter Element, Microns: .01 4ZK15
- SPEEDAIRE Nut, Panel Mount 4ZK13
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm 4ZL53
- SPEEDAIRE Muffler, Replacement Element 2YNN5
- SPEEDAIRE Muffler, Oil Removing, 1In NPT 2YNN4
- SPEEDAIRE Filter Mount Set, for GX0010-038-AG, 4x2x2 35GM66
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi 4ZM21
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. 12/Case CO ATL032-P12
- Speedaire Pneumatic System Components