Ampco Safety Tools
Scraper, Stiff, 3-3/4", Aluminum Bronze
Mfr # S-10G
Zoro # G3247142
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 3/4 in
- Blade Material Aluminum Bronze
- Blade Length 4 5/8 in
- Overall Length 18 5/8 in
- Color natural
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3/4", Beryllium Copper 8500
- AMPCO SAFETY TOOLS Spatula, Stiff, 1-5/8", Aluminum Bronze S-91
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking K-40
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper K-20
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood K-5
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper K-30
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze 8604
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze S-27
- AMPCO SAFETY TOOLS Scraper Blade, 4", Nickel Aluminum Bronze S-27-5
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife 652270030555
- WARNER Putty Knife, Flex, 3" 90114
- Ampco Safety Tools Putty & Joint Knives, Spatulas, Scrapers