Shop Alternate Products
This Product is Discontinued
Westward
Thumb Button Air Gun, 1/2" Extension (Discontinued)
Mfr # 2ZYC2
Zoro # G3247937
This Product is Discontinued
Key Features
- Air Gun Body Style Thumb Button
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8" (F)NPT
- Includes Zinc Tip