Zoro Select
Power Driver, 1/4in Hex
Mfr # 4ZE54
Zoro # G3248436
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4 in, M6
- Length 1 7/8 in
- Application For Installation of Self Locking or Knife Thread Inserts
- Series E-Z LOK
- Material Steel
Explore More Products
- ZORO SELECT Hand Tooll M8, 65mm, RNHT RNHT-M8-KIT
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L 217-072558
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT RNHT-31 KIT
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 3534-5/16HIP
- ZORO SELECT Power Driver, 3/8in Hex 4ZE58
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 5PWZ4
- ZORO SELECT Hand Tool, M3, 50mm, RNHT RNHT-M3
- ZORO SELECT Keyway skip accessory tool for 6URT4 NES03101
- ZORO SELECT Insert Install Tool, Mandrel, M16 x 2.0 3520-16.00HIP
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-24 7571-3B
- LOKSERT Key-Locking Insert Install Tool, 3/8" 3600-375T
- Zoro Select Thread Insert Tools