Speedaire
Straight 1/2 in Hose I.D, 1/2"-14 Thread
Mfr # 5A255
Zoro # G3248542
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type (M)NPT
Explore More Products
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass 2X770
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/16 in Hose I.D 6AFK9
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread 6AFJ9
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread 6AFN8
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread 6AFK6
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread 6AFK0
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT KQ2L01-34AS
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 NSC06-M5
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread 707020-0606
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size 87861-06
- SMC Hex Socket Head Male Adapter, 6mm KQ2S06-01AS
- Speedaire Hose Fittings