Osg
Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes
Mfr # 1405011708
Zoro # G3249172
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNF
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes 1400102805
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes 1400105800
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes 1410100400
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes 1635012141
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes 1400126301
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes 1625014204
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes 1405007708
- OSG Thread Forming Tap, 3/8"-24, Plug, TiN, 0 Flutes 1400138505
- OSG Thread Forming Tap, M10-1.50, Bottoming, TiCN, 0 Flutes 1410104908
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes 1400107905
- Osg Taps