Weatherhead
Needle Valve, Straight, Brass, 1/8 In., MNPT
Mfr # 6810
Zoro # G3249233
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection MNPT
- Body Material Brass
- Max. Pressure 150 psi
- Seal Material Metal
Explore More Products
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. 6703
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. A655
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube A6775
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT 6815
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In A6760
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. A6860
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 5/16In 695
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. 6715
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 5/16In A660
- SWAGELOK Manual Tube Stainless 6000Psi 12In Needle Valve SS-6NBS8-G
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port WNV-400
- Weatherhead Needle Valves