Shop Alternate Products
This Product is Discontinued
Kwikset
Hole Saw 2-1/8" (Discontinued)
Mfr # 89906-001
Zoro # G3250208
This Product is Discontinued
Key Features
- Tooth Material High Speed Steel
- Max. Cutting Depth 4"
- Arbor Design Not Included
- Shank Size 5"
- Teeth per Inch 5