Ssi
Temporary Strainer, Cone Style, 4 In, SS
Mfr # TC1VM1W-A4A
Zoro # G3250396
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Inside Dia. 3 3/4 in
- Handle Width (In.) 1/8 in
- Max. Temp. (F) 800 Degrees F
- Length 5 1/8 in
Explore More Products
- SSI Temporary Strainer, Cone Style, 2 In, SS TC1VH1W-A4A
- SSI Temporary Strainer, Cone Style, 3 In, SS TC1VK1W-A4A
- SSI Temporary Strainer, Cone Style, 6 In, SS TC1VP1W-A4A
- SSI Temporary Strainer, Cone Style, 1 1/2 In TC1VG1W-A4A
- SSI Temporary Strainer, Cone Style, 1 In, SS TC1VE1W-A4A
- SSI Temporary Strainer, Cone Style, 3/4 In, SS TC1VD1W-A4A
- PURTEST Lamp, UV, For Use withAqua Treat EV-20E ATS4-810
- ICE-O-MATIC Inline Water Filter, 1/4 in. Compression IFI4C
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP 8A-F8L-10-SS
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT 255576-75
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing EVERPURE-EV9100-08 IN-10 Inline Water Filter EVERPURE-EV9100-08
- Ssi Filtration Accessories