- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 12mm, 440mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 12mm, 440mm (Discontinued)
Mfr # 3MPS-12M-10
Zoro # G3250466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3MPS-12M-10
-
Zoro #
G3250466
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 440 mm |
Overall Tubing Length | 56 cm |
Tubing Length | 56 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 2 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear Blue, Light Blue |
Standards | NSF approved |
Vacuum Rating | 28 in Hg |
Type | Bonded, Spiral |
Item | Tubing |
Burst Pressure | 420 psi |
Tolerance | +/-0.004 in |
Temp. Range | -68 Degrees to 140 Degrees F |
Tradename Material | Surethane |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Maximum Operating Pressure | 150 psi @ 75 Degrees F |
Vacuum Rated | Vacuum Rated |
Bonding | Bonded Spiral |
Industry Application | OEM |
Material Trade Name | Surethane |
Tubing Material | Polyurethane |
Hardness | Shore A 98 |
Maximum Vacuum Pressure | 28 in Hg |
Features | Multiple-Bore Bonded Spiral |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Gas, Liquid, Oil |
Number of Tubes | 3 |
Tube Form | Coil |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
System of Measurement | Metric |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 56 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant