Linemaster

Gnrl Prps Foot Swtch, Momentary Action


$127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form SPST
  • NEMA Rating 1, 4X, 6, 6P
  • Voltage Rating 125/250V AC
  • Color Stainless Steel
  • Material Stainless Steel
See all product information