Speedaire
Air Cylinder, 9/16 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # NCDME056-0600
Zoro # G3251473
$86.44
8% off
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 9/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.197 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLD9
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEG3
- SPEEDAIRE Air Cylinder, 25 mm Bore, 300 mm Stroke, ISO Double Acting CD85E25-300-B
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting 3ATK2
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting 5UZR6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 6X370
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 22 in Stroke, NFPA Double Acting 5TEG5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCN3
- SPEEDAIRE Air Cylinder, 1 in Bore, 45 in Stroke, Rodless Double Acting 5PDW3
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 2.00DSR04.00
- FESTO Round Cylinder DSNU-S-16-50-PPS-A DSNU-S-16-50-PPS-A
- Speedaire Air Cylinders