Lamp
Hasp, Rotating Eye, 316 Stainless Steel
Mfr # HP-635S
Zoro # G3251936
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 3 1/2 in
Explore More Products
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel HP-645
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel HP-635
- LAMP Hasp, Rotating Eye, 304 Stainless Steel HP-65
- LAMP Hasp, Rotating Eye, 316 Stainless Steel HP-645S
- LAMP Hasp, Rotating Eye, 304 Stainless Steel HP-40
- LAMP Hasp, Rotating Eye, 304 Stainless Steel HP-50
- LAMP Hasp, Rotating Eye, 304 Stainless Steel HP-75
- NATIONAL HARDWARE Hasp Safety Galv 4-1/2In N102-764
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL 39DZ84
- NATIONAL HARDWARE Hasp Safety Galv 3-1/4In N103-044
- NATIONAL HARDWARE HINGE HASP ZINC PLTD 3"" N129-577
- Lamp Hasps