Wooster
18" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR642-18
Zoro # G3252006
$13.19
14% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Explore More Products
- WOOSTER Mini-Koter Foam 6 in. W Mini Paint Roller Cover 2 pk R264-6
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Shearling RR633-9
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric RR666
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric R243
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK 00R3160060
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric R204
- WOOSTER RR308 6.5 in. Jumbo Koter Pro Foam Roller Cover, 2PK 71497144218
- WOOSTER Roller Cvr Mcrfbr 3/4X9" R525-9
- WOOSTER Wooster Brush Company R260 9 in. Economy 0.5 in. Nap Roller Cover Pack of 100 71497142573
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 6 PK RR727
- PREMIER 6-1/2" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK 46752
- Wooster Paint Rollers and Frames