Dayton
BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L297
Zoro # G3252462
$47.27
10% off
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX108
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- DAYTON CX81 Cogged V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs 4FJ47
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs 3HFD1
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs 2L441
- DAYTON 5L890 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs 3GWF4
- DAYTON 4/B148 Banded V-Belt, 151-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V570
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ5
- DAYTON C150 V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs 4FH94
- DAYTON 3/D162 Banded V-Belt, 168-1/8" Outside Length, 3-3/4" Top Width, 3 Ribs 11X802
- DAYTON Vbelt, 3BX85, 3 Ribbed, 68 In. L 816XX9
- CONTITECH INC. 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs 3L270
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs 4L300
- Dayton Power Transmission Belts