Klein Tools
Bent Trimmer, 10-Inch
Mfr # 23010
Zoro # G3252767
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10-1/2"
- Blade Material Metal, Forged Steel, Nickel Chrome Plating
- Handle Style Bent
- Handle Material Plastic Coated
- Tip Shape Pointed
Explore More Products
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch 2100-5
- KLEIN TOOLS Tailor Point Scissor, 5-Inch G435
- KLEIN TOOLS Carpet Napping Shear, Curved Handle, Blunt, 8-Inch GP717CB
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch 211H
- KLEIN TOOLS Heavy Duty Shear Large Ring, Ball Tips, 9-1/8-Inch 718LRBP
- KLEIN TOOLS Straight Trimmer, 8-Inch G108
- KLEIN TOOLS Straight Trimmer, Curved Blades, 8" G108C
- KLEIN TOOLS Straight Trimmer Scissors, 7-Inch 107-P
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch 206LR
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel VK140-2514
- FLUKE NETWORKS Electricians Scissors, 6 In. L 44300000
- Klein Tools Scissors