- Home
- /
- Vehicle Maintenance
- /
- Automotive Fluids & Chemicals
- /
- Automotive Degreasers
- /
- Degreaser, Size 16 oz., 13 oz.
Shop Alternate Products
This Product is Discontinued
Crc
Degreaser, Size 16 oz., 13 oz. (Discontinued)
Mfr # 03114
Zoro # G3252943
This Product is Discontinued
Key Features
- Size 13 fl oz.
- Cleaner Chemical Product Grouping Degreasers
- Color None
- Cleaner Container Type Trigger Spray Can
- Cleaner Container Size 16 oz
Customers Also Purchased
- Brand Crc
-
MFR #
03114
-
Zoro #
G3252943
- UPC # 078254031149
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 13 fl oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Details
Cleaner Chemical Product Grouping | Degreasers |
Color | None |
Cleaner Container Type | Trigger Spray Can |
Fragrance | Unscented |
Chlorinated/Non Chlorinated | Non Chlorinated |
Ready to Use/Concentrated | Ready to Use |
Net Weight | 13 oz |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Degreaser Solvent Type | Solvent |
Item | Cleaner/Degreaser |
Features | Clear Colorless Appearance, Fast Evaporation Rate |
Dielectric Strength | 26,800V |
VOC Content | 1% |
Sub-Category | Cleaner/Degreaser |
Degreaser Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors |
Degreaser VOC Range | Greater than 50% / 500 g/L |
Degreaser NSF Rating | K2 |
Form | Liquid |
Degreaser Container Type | Non Aerosol Can |
Includes Chemical | None |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Degreaser Item | Cleaner/Degreaser |
Standards | NSF Rated, SNAP Approved |
Primary Chemical | None |
Application | Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing |
Container Type | Aerosol Spray Can |
Nonflammable | Yes |
Biodegradable | No |
Product Series | SUPER DEGREASE(TM) |
Butyl Free | No |
Properties | Nonflammable |
NSF Rating | K2 |
Base Formula | Solvent Based |
Plastic Safe | No |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16 oz, Net Weight 13 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 26,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA