Zoro Select
PVC 60 Degree Elbow, Hub, 2 in Pipe Size
Mfr # 1WKE1
Zoro # G3253187
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 60 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 3/4 in x 3/4 in Pipe Size 1402125
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size 420012
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size 474020
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size 402015
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 801-010
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size 839-249
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 1 in Pipe Size H417010LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Coupling, Insert x Double Helix, 3/4 in Pipe Size 1429099
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH40PVC2""SXFPT PVC 02301 1600
- KING PVC Slip Union, Slip x Slip U-2000-S
- Zoro Select PVC Pipe Fittings