Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, Buna, Gear
Mfr # ML322B 6
Zoro # G3255262
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Explore More Products
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT BB-SCS02 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In MW-233E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner HP1WCS4212 4
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, CI, Buna Liner MW222B 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron UPML233E 5
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner CL223E 6
- MILWAUKEE VALVE Butterfly Valve, Electronic, 5 In GLC23E 5
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Aluminum P2855E 5
- MILWAUKEE VALVE Disc Valve, 3/8 In Solder, Bronze BB2-352 3/8
- SANITUBE Butterfly Valve T316 EPDM, 2-1/2" Clamp A TCBFESR-250
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" ME9101-003-6
- Milwaukee Valve Valves