Zoro Select
Round Magnet with Handle, 25 lb. Pull
Mfr # 3DXW7
Zoro # G3255384
$5.85
9% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Vinyl Handle
- Max. Pull 25 lb
- Thickness 0.315 in
- Overall Height 15/16 in
- Diameter 2 in
Explore More Products
- ZORO SELECT Work Holding Magnet, 65 lb. Pull 3DYD2
- ZORO SELECT Round Base Magnet, 16 lb. Pull 6XY85
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 10E784
- ZORO SELECT Round Base Magnet, 25 lb. Pull 7217
- ZORO SELECT Channel Magnet, 25 lb. Pull 3DYC2
- ZORO SELECT Block Magnet, 3 lb. Pull 10E793
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull 3DXX4
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L D110-90
- MASTER MAGNETICS CERAMIC RING MAGNETS 7288
- Zoro Select Ceramic Magnets