- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 6CZX8
Zoro # G3255454
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.188 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
6CZX8
-
Zoro #
G3255454
- UPC # 190735679869
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 9.31 in |
Rod Thread Length | 0.5 in |
Pivot Hole Dia. | 0.157 in |
Port Size | #10-32 UNF |
Dimension Kk | #10-32 UNF |
Dimension Cd | 0.157 in |
Dimension B | 0.437 in |
Dimension Cb | 0.31 in |
Rod Thread Size | #10-32 |
Dimension L | 0.25 in |
Dimension E | 0.31 in |
Dimension N1 | 7/16"-20 |
Air Cylinder Bore Dia. | 7/16 in |
Dimension A | 1/2 in |
Dimension Cc | 0.188 in |
Nose Mount Thread Size | 7/16"-20 |
Bore Diameter | 7/16 in |
Stroke Length | 6 in |
Overall Height | 9 5/16 in |
Inlet Size | #10-32 |
Rod Diameter | 3/16 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Non-Repairable |
Magnetic Piston | No |
Stroke | 6 in |
Mount | Nose and Pivot |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Finish | Silver |
Nose Mount Thread | 7/16"-20 |
Cushion Type | None |
Features | Non-Switch Ready |
Air Cylinder Mount | Nose and Pivot |
Piston Rod Material | Stainless Steel |
Temp. Range | -10 Degrees to 165 Degrees F |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Air Inlet Type | UN |
For Fluid Type | Air |
Cylinder Repair | Non-Repairable |
Minimum Operating Temperature | -10 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Inlet Gender | Female |
Body Material Finish | Silver Plated |
Maximum Operating Pressure | 250 psi |
System of Measurement | Inch |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 9 5/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov