Tablecraft
Twelve-Piece Pourer Set, 1 oz. Measured Pour
Mfr # 2246A
Zoro # G3256023
$32.00
6% off
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 oz Measured Pour
- Material Plastic
- Color Red
- Overall Height (In.) 3.75 in
- Product Type Liquor Pourer
Explore More Products
- TABLECRAFT Twelve-Piece Pourer Set, Screen Em Clear 295
- TABLECRAFT Classic, Deepwell Ashtray, Black, PK12 263B-1
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated 671
- TABLECRAFT Flat Bottle Opener PK36 396
- TABLECRAFT Bar Strainers HS220
- TABLECRAFT Garnish Station, First In-First Out, 6Bins BCD6000
- TABLECRAFT Bar Spoon, Black Acid Etch Finish, 12 10558
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 4246A
- TABLECRAFT Bar Shaker, SS, 8 OZ, 3PCS 375
- WINCO 42 in Speed Rack SPR-42S
- CRESTWARE Hanging Glass Rack, Gold, 16 In GHR16
- Tablecraft Barware and Beverage Service